- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Chemicals
- /
- Bathroom Cleaners
- /
- CLR Bath Daily Cleaner, 32 oz. Spray, Multi-Surface
Clr
CLR Bath Daily Cleaner, 32 oz. Spray, Multi-Surface
- Zoro #: G3677511
- Mfr #: G-BATH-32PRO
Tap to zoom
Hover or click to zoom
$9.09
- Cleaner Chemical Product Grouping: Multi-Surface Bathroom Cleaner
- Size: 32 oz.
- Container Type: Tub
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.09
Clr #G-BATH-32PRO Specifications
- Zoro #: G3677511
- Mfr #: G-BATH-32PRO
- Cleaner Chemical Product Grouping: Multi-Surface Bathroom Cleaner
- Size: 32 oz.
- Container Type: Tub
- Item: Bath Daily Cleaner
- Fragrance: Light Lavender
- Cleaner Form: Liquid
- Primary Chemical: None
- Item - Bathroom Cleaners: Bathroom Cleaner
- Cleaner Container Type: Tub
- Color: White
- Cleaner Container Size: 32 oz
- Recommended Dilution: Ready to Use
- Green Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product Standards
- Standards: EPA Registered
- Green Environmental Attribute: Does not Contain Formaldehyde
- Degreaser Container Size: 32 oz.
- VOC Content: 0%
- Net Weight: 32 oz
- Surfaces for Use On: Hard Nonporous Surfaces, Plastic, Wood
- Biodegradable: Yes
- Nonflammable: Yes
- pH Level: 2.4, 2.7
- Container Size: 32 oz
- Properties: Biodegradable, Nonflammable
- pH Value: Acidic
- Product Series: CLR PRO(R)
- Rinse Required: Yes
- NSF Rating: Not Rated
- Country of Origin (subject to change): United States
Description
Bathroom Cleaners, Bathroom Cleaner, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Type Tub, Cleaner Container Size 32 oz, Fragrance Light Lavender, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Crystal Clear, Water White, Standards EPA Certified, Bathroom Cleaner
Reviews of Clr #G-BATH-32PRO
Explore more
- CLR PRO Bathroom Cleaner, 32 oz, Trigger Spray Bot G-FM-RC32-6PRO
- HOMECARE PRODUCTS 27360 Forma Toilet Bowl Brush HO160470
- SOFT SCRUB Tlt Bwl Hangr Sphrwaters 1734778
- EMERGENCY ZONE Emergency Zone 670 Eco Gel Port-A-Potty Chemicals 6118
- JELMAR Jelmar Clr Tarnex Powerhouse Bathroom & Kitchen Cleaner, Deodorizer BK-2000 BK-2000
- ZEP Bathroom Cleaner, 1 gal, Bottle, PK4 184624
- PUMIE Pumie 12 Scouring Stick- 6 x 3/4 x 1-1/4 12
- SCOTCH CORPORATION Scotch 1806 Instant Power Toilet Tank Cleaner 170690
- ECO ME PRO Toilet Bowl Cleaner, RTU, Lemon Fresh 1 gal., PK4 ECJS-TBLFGL-04
- IRON OUT Toilet Bowl Cleaner, 2.10 oz, Box, PK12 AT12T
- DIVERSEY Toilet Bowl Cleaner, Lavender, 90 Pack, PK2 CBD540731
- Clr Bathroom Cleaners