Clr
Clr Pipes & Drains 42 Oz
- Zoro #: G2701812
- Mfr #: CBR-6

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.53
Clr #CBR-6 Specifications
- Zoro #: G2701812
- Mfr #: CBR-6
- Country of Origin (subject to change): United States
Description
Cut straight to the source of your pipe's buildup with CLR Clear Pipes & Drains! Enjoy the convenience and ease of clearing your pipes without any messy mixing or harmful chemicals. Simply pour and go! CLR uses 100% natural bacteria to efficiently dissolve clogs such as oil soap scum shampoo conditioner shaving cream toothpaste and kitchen waste. By eliminating buildup at the source CLR is able to efficiently break down blockage and restore your drains to their former glory. Designated as the safer choice by the EPA CLR is nontoxic and safe for pipes people and pets. Use monthly on your bathroom drain kitchen drain or garbage disposal to keep the blockage away. Fulfill your pipe dreams and keep your showers and sinks draining smoothly with CLR Clear Pipes & Drains.
Reviews of Clr #CBR-6
Explore more
- KEENEY Keeney 620APVC Bath Drain Assembly, Brass/PVC/Zinc, Chrome 620APVC
- GLOBAL DES Drain, Universal, Tub, Lift-Turn, Chrome GTW-1064
- KOHLER Trim Ring, Grid Drain 1065325-2MB
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen, Tailpiece 4FEY4
- AMERICAN STANDARD Drain Assembly, Brass M952425-0020A
- JONES STEPHENS Cleanout Cover, 8" dia., SS, 24 ga. C90800
- BLUEVUE INC. BIG Size Overflow Gasket Kit with Flip Top Drain, Chrome BIG-3OFS-FT-C
- JOSAM COMPANY Josam 0-Roof Drain Drain Receiver for use with 21500 Series 29272
- FISHER Drain Washer 11150
- OATEY Adj ABS Drain 3" or 4", 6"Nickelk Str 82337
- ZORO SELECT S-Trap, 1-1/2" Pipe dia., Chrome GTU-1540
- Clr Drain Components