General Purpose Cleaners, Green

CLR| Zoro #: G0611904| Mfr #: G-CL-4

$34.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type:
Item:
Fragrance:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0611904 Mfr #: G-CL-4
Container Type: Item:
Fragrance: Sub-Category: Multi-Surface Cleaners
Recommended Dilution: Green Certification or Other Recognition:
Standards: Size:
Color: Country of Origin (subject to change): United States

Description

Cleaner, Size 1 gal., Recommended Dilution Ready to Use, Container Type Jug, Color Green, Fragrance Fragrance Free, Standards EPA Standards

Reviews