SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pressurized Drain Opener, Aerosol Can

CLR| Zoro #: G0385393| Mfr #: G-PP 4-5

$16.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pressurized Drain OpenerContainer Type: Aerosol canRecommended Dilution: Ready To Use
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0385393 Mfr #: G-PP 4-5
Item: Pressurized Drain OpenerContainer Type: Aerosol can
Recommended Dilution: Ready To UseFor Use On: Drain Lines
Size: 4.5 ozCountry of Origin (subject to change): United States

Description

Pressurized Drain Opener, Size 4.5 oz, Container Type Aerosol Can, For Use On Drain Lines, Recommended Dilution Ready To Use

Restrictions and Compliance

*3: Hazardous material

Reviews