Skip to Main Content
customer-service Help
Clr Pro

Liquid 26 oz. Heavy Duty Cleaner and Degreaser, Trigger Spray Bottle

Clr Pro Liquid 26 oz. Heavy Duty Cleaner and Degreaser,  Trigger Spray Bottle G-HDC-26PRO
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.63
  • Item: Heavy Duty Cleaner and Degreaser
  • Container Type: Trigger Spray Bottle
  • Size: 26 oz.
See full product details
Orders over $75 ship free.
Total: $10.63

Clr Pro #G-HDC-26PRO Specifications

  • Item: Heavy Duty Cleaner and Degreaser
  • Container Type: Trigger Spray Bottle
  • Size: 26 oz.
  • Cleaner Form: Liquid
  • Fragrance: Surfactant
  • Recommended Dilution: Ready to Use
  • Color: Clear
  • Contains: Surfactants
  • Net Weight: 26 oz
  • RTU Yield per Container: 26 oz.
  • Cleaner Container Size: 26 oz
  • Primary Chemical: Alcohol
  • Cleaner Container Type: Trigger Spray Bottle
  • Sub-Category: Degreaser
  • Includes Chemical: None
  • Flash Point: None
  • Cleaner Chemical Product Grouping: Degreasers
  • VOC Content: 5%
  • Container Size: 26 oz
  • Nonflammable: Yes
  • Application: Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • Plastic Safe: Yes
  • Properties: Biodegradable, Nonflammable, Plastic Safe
  • Base Formula: Water Based
  • Product Series: CLR Pro
  • Butyl Free: No
  • Biodegradable: Yes
  • NSF Rating: Not Rated
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner, Chemicals For Use On Hard Nonporous Surfaces, Trigger Spray Bottle, 26 oz, Unscented, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Water Based, VOC Content 0.38 Percent, Flash Point None, Degreaser

Reviews of Clr Pro #G-HDC-26PRO