Anchor Shackle, Bolt, Nut and Cotter Pin

CM| Zoro #: G1890962| Mfr #: M850G

$16.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1890962 Mfr #: M850G
Finish: GalvanizedItem: Anchor Shackle
Item: Anchor ShackleWorking Load Limit: 6, 000 lb.
Body Size: 1/2"Width Between Eyes: 13/16"
Body Material: Forged SteelStandards: RR-C271D
Pin Material: Forged SteelPin Style: Bolt, Nut, and Cotter
Pin Dia.: 5/8"Country of Origin (subject to change): United States

Product Description

Anchor Shackle, Pin Style Bolt, Nut, and Cotter, Working Load Limit 6, 000 lb., Width Between Eyes 13/16 In., Pin Dia. 5/8 In., Body Size 1/2 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.