Anchor Shackle, Bolt, Nut and Cotter Pin

CM| Zoro #: G0372671| Mfr #: M851AG

$36.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0372671 Mfr #: M851AG
Finish: GalvanizedItem: Anchor Shackle
Item: Anchor ShackleWorking Load Limit: 10, 000 lb.
Body Size: 5/8"Width Between Eyes: 1-1/16"
Body Material: Alloy SteelStandards: ASTM A153, Federal RR-C271D
Pin Style: Bolt, Nut, and CotterPin Dia.: 3/4"
Pin Material: Alloy SteelCountry of Origin (subject to change): United States

Product Description

Anchor Shackle, Pin Style Bolt, Nut, and Cotter, Working Load Limit 10, 000 lb., Width Between Eyes 1-1/16 In., Pin Dia. 3/4 In., Body Size 5/8 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Alloy Steel, Standards ASTM A153, Federal RR-C271D

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.