Anchor Shackle, Bolt, Nut and Cotter Pin

CM |Zoro #: G1107836|Mfr #: M852AG

$49.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1107836 Mfr #: M852AG
Finish: GalvanizedItem: Anchor Shackle
Item: Anchor ShackleWorking Load Limit: 14, 000 lb.
Body Size: 3/4"Width Between Eyes: 1-1/4"
Body Material: Alloy SteelStandards: ASTM A153, Federal RR-C271D
Pin Style: Bolt, Nut, and CotterPin Dia.: 7/8"
Pin Material: Alloy SteelCountry of Origin (subject to change): United States

Product Description

Anchor Shackle, Pin Style Bolt, Nut, and Cotter, Working Load Limit 14, 000 lb., Width Between Eyes 1-1/4 In., Pin Dia. 7/8 In., Body Size 3/4 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Alloy Steel, Standards ASTM A153, Federal RR-C271D

Product Reviews

Save 15% when you sign up for Z-mail.