Anchor Shackle, Bolt, Nut and Cotter Pin

CM| Zoro #: G0765624| Mfr #: M853AG

$47.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0765624 Mfr #: M853AG
Finish: GalvanizedItem: Anchor Shackle
Item: Anchor ShackleWorking Load Limit: 19, 000 lb.
Body Size: 7/8"Width Between Eyes: 1-7/16"
Body Material: Alloy SteelStandards: ASTM A153, Federal RR-C271D
Pin Material: Alloy SteelPin Style: Bolt, Nut, and Cotter
Pin Dia.: 1"Country of Origin (subject to change): United States

Product Description

Anchor Shackle, Pin Style Bolt, Nut, and Cotter, Working Load Limit 19, 000 lb., Width Between Eyes 1-7/16 In., Pin Dia. 1 In., Body Size 7/8 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Alloy Steel, Standards ASTM A153, Federal RR-C271D

Product Reviews

Save 15%. Sign up for Z-mail.