Anchor Shackle, Bolt, Nut and Cotter Pin

CM| Zoro #: G1366373| Mfr #: M854G

$60.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1366373 Mfr #: M854G
Finish: GalvanizedItem: Anchor Shackle
Item: Anchor ShackleWorking Load Limit: 20, 000 lb.
Body Size: 1"Width Between Eyes: 1-11/16"
Body Material: Forged SteelStandards: RR-C271D
Pin Style: Bolt, Nut, and CotterPin Dia.: 1-1/8"
Pin Material: Forged SteelCountry of Origin (subject to change): United States

Product Description

Anchor Shackle, Pin Style Bolt, Nut, and Cotter, Working Load Limit 20, 000 lb., Width Between Eyes 1-11/16 In., Pin Dia. 1-1/8 In., Body Size 1 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Product Reviews

Save 15%. Sign up for Z-mail.