Anchor Shackle, Bolt, Nut and Cotter Pin

CM |Zoro #: G0877387|Mfr #: M855AG

$98.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0877387 Mfr #: M855AG
Finish: GalvanizedItem: Anchor Shackle
Item: Anchor ShackleWorking Load Limit: 30, 000 lb.
Body Size: 1-1/8"Width Between Eyes: 1-13/16"
Body Material: Alloy SteelStandards: ASTM A153, Federal RR-C271D
Pin Style: Bolt, Nut, and CotterPin Dia.: 1-1/4"
Pin Material: Alloy SteelCountry of Origin (subject to change): United States

Product Description

Anchor Shackle, Pin Style Bolt, Nut, and Cotter, Working Load Limit 30, 000 lb., Width Between Eyes 1-13/16 In., Pin Dia. 1-1/4 In., Body Size 1-1/8 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Alloy Steel, Standards ASTM A153, Federal RR-C271D

Product Reviews

Save 15% when you sign up for Z-mail.