Anchor Shackle, Bolt, Nut and Cotter Pin

CM| Zoro #: G1536211| Mfr #: M855G

$84.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1536211 Mfr #: M855G
Finish: GalvanizedItem: Anchor Shackle
Item: Anchor ShackleWorking Load Limit: 24, 000 lb.
Body Size: 1-1/8"Width Between Eyes: 1-13/16"
Body Material: Forged SteelStandards: RR-C271D
Pin Material: Forged SteelPin Style: Bolt, Nut, and Cotter Pin
Pin Dia.: 1-1/4"Country of Origin (subject to change): United States

Product Description

Anchor Shackle, Pin Style Bolt, Nut, and Cotter Pin, Working Load Limit 24, 000 lb., Width Between Eyes 1-13/16 In., Pin Dia. 1-1/4 In., Body Size 1-1/8 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Product Reviews

Save 15%. Sign up for Z-mail.