Shop Alternate Products
This Product is Discontinued
Cm
Anchor Shackle, Bolt, Nut and Cotter Pin (Discontinued)
Mfr # M866G
Zoro # G1192992
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pin Style Bolt, Nut, and Cotter
- Working Load Limit 34,000 lb
- Width Between Eyes 2 1/4 in
- Pin Dia. 1 1/2 in
- Body Size 1 3/8 in