Anchor Shackle, Screw Pin, 1000 lb.

CM| Zoro #: G1143152| Mfr #: MC646G

$8.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1143152 Mfr #: MC646G
Pin Material: Forged SteelFinish: Galvanized
Body Material: Forged SteelItem: Anchor Shackle
Pin Style: ScrewStandards: ASTM A153, Federal RR-C271D
Working Load Limit: 1000 lb.Body Size: 1/4"
Width Between Eyes: 15/32"Pin Dia.: 5/16"
Country of Origin (subject to change): United States

Product Description

Anchor Shackle, Pin Style Screw, Working Load Limit 1000 lb., Width Between Eyes 15/32 In., Pin Dia. 5/16 In., Body Size 1/4 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards ASTM A153, Federal RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.