Anchor Shackle, Screw Pin, 3000 lb.

CM |Zoro #: G1665544|Mfr #: MC649G

$11.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1665544 Mfr #: MC649G
Pin Material: Forged SteelFinish: Galvanized
Body Material: Forged SteelItem: Anchor Shackle
Standards: ASTM A153, RR-C271DWorking Load Limit: 3, 000 lb.
Body Size: 7/16"Width Between Eyes: 3/4"
Pin Style: Screw PinPin Dia.: 1/2"
Country of Origin (subject to change): United States

Product Description

Anchor Shackle, Pin Style Screw Pin, Working Load Limit 3, 000 lb., Width Between Eyes 3/4 In., Pin Dia. 1/2 In., Body Size 7/16 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards ASTM A153, RR-C271D

Product Reviews

Save 15% when you sign up for Z-mail.