Shop Alternate Products
This Product is Discontinued
Cm
Anchor Shackle, Screw Pin, 650 lb. (Discontinued)
Mfr # MC645G
Zoro # G0736775
This Product is Discontinued
Key Features
- Pin Style Screw
- Working Load Limit 650 lb
- Width Between Eyes 3/8 in
- Pin Dia. 1/4 in
- Body Size 3/16 in