Binder Chain Assy, L 20Ft, WLL 4700Lb

CM| Zoro #: G0895036| Mfr #: 638284GR

$47.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0895036 Mfr #: 638284GR
Rated Capacity: 4700 lb.Standards: Meets US DOT and C.V.S.A. Requirements
Length: 20 ft.Size: 5/16"
Working Lifting Limit: 4700 lb.Item: Binder Chain
Grade: 70Hook Type: Clevis
Country of Origin (subject to change): United States

Product Description

Binder Chain Assembly, Length 20 Feet, Working Load Limit Towing 4700 Pounds, Grade 70, Hook Type Clevis, Trade Size 5/16 Inch, With Grab Hooks

Product Reviews

Save 15%. Sign up for Z-mail.