Binder Chain Assy, L20Ft, WLL 6600Lb

CM |Zoro #: G1080667|Mfr #: 638294GR

$90.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1080667 Mfr #: 638294GR
Standards: Meets US DOT and C.V.S.A. RequirementsLength: 20 ft.
Item: Binder ChainGrade: 70
Hook Type: ClevisWorking Lifting Limit: 6600 lb.
Rated Capacity: 6600 lb.Size: 3/8"
Country of Origin (subject to change): United States

Product Description

Binder Chain Assembly, Length 20 Feet, Working Load Limit Towing 6600 Pounds, Grade 70, Hook Type Clevis, Trade Size 3/8 Inch, With Grab Hooks

Product Reviews

Save 15% when you sign up for Z-mail.