Chain, Grade 100, 1/2 Size, 10ft, 15, 000 lb.

CM| Zoro #: G0535814| Mfr #: 607351C10

$87.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0535814 Mfr #: 607351C10
Grade: 100Standards: OSHA, ASTM and NACM
Item: ChainWorking Load Limit: 15, 000 lb.
Trade Size: 1/2"Links per Foot: 12
Length: 10 ft.Material: Alloy Steel
Finish: Black OxideChain Item: Chain
Chain Classification: TransportChain Link Style: Straight
Welding Type: WeldedFor Lifting: Yes
Country of Origin (subject to change): United States

Product Description

Chain, Welding Type Welded, For Lifting Yes, Chain Link Style Straight, Grade 100, Chain Classification Transport, Trade Size 1/2 In., Length 10 ft., Working Load Limit 15, 000 lb., Finish Black Oxide, Material Alloy Steel, Links per Foot 12, Standards OSHA, ASTM and NACM

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.