Chain, Grade 100, 9/32 Size, 5 ft., 4300 lb.

CM| Zoro #: G1460313| Mfr #: 607328C5

$28.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1460313 Mfr #: 607328C5
Grade: 100Standards: OSHA, ASTM and NACM
Item: ChainWorking Load Limit: 4300 lb.
Trade Size: 9/32"Links per Foot: 12
Length: 5 ft.Material: Alloy Steel
Finish: Black OxideChain Link Style: Straight
Welding Type: WeldedFor Lifting: Yes
Chain Item: ChainChain Classification: Transport
Country of Origin (subject to change): United States

Product Description

Chain, Welding Type Welded, For Lifting Yes, Chain Link Style Straight, Grade 100, Chain Classification Transport, Trade Size 9/32 In., Length 5 ft., Working Load Limit 4300 lb., Finish Black Oxide, Material Alloy Steel, Links per Foot 12, Standards OSHA, ASTM and NACM

Product Reviews

Save 15%. Sign up for Z-mail.