Chain, Grade 30, 3/8 Size, 20 ft., 2650 lb.

CM| Zoro #: G0546691| Mfr #: 601840C20

$42.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0546691 Mfr #: 601840C20
Chain Link Style: StraightFinish: Galvanized
Chain Item: ChainLength: 20 ft.
Material: Carbon SteelFor Lifting: No
Item: ChainWelding Type: Welded
Grade: 30Chain Classification: Coil
Working Load Limit: 2650 lb.Trade Size: 3/8"
Length: 20 ft.Standards: NACM and ASTM A413
Country of Origin (subject to change): China

Product Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Straight, Grade 30, Chain Classification Coil, Trade Size 3/8 In., Length 20 ft., Working Load Limit 2650 lb., Finish Galvanized, Material Carbon Steel, Standards NACM and ASTM A413

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.