Chain, Grade 70, 5/16 Size, 90 ft., 4700 lb.

CM |Zoro #: G1835845|Mfr #: 678212

$269.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1835845 Mfr #: 678212
Chain Link Style: StraightFinish: Gold Chromate
Chain Item: ChainMaterial: Steel
For Lifting: NoItem: Chain
Welding Type: WeldedGrade: 70
Chain Classification: TransportWorking Load Limit: 4700 lb.
Trade Size: 5/16"Length: 90 ft.
Country of Origin (subject to change): United States

Product Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Straight, Grade 70, Chain Classification Transport, Trade Size 5/16 In., Length 90 ft., Working Load Limit 4700 lb., Finish Gold Chromate, Material Steel

Product Reviews

Save 15% when you sign up for Z-mail.