Chain Sling, G80, DOG, Alloy Stl 800, 5 ft L

CM |Zoro #: G2259765|Mfr #: 604442R5

$350.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2259765 Mfr #: 604442R5
Includes: Durable Metal ID Tag, Attached to the SlingStandards: ASME B30.9, OSHA 1910.184
Finish: PaintedItem: Chain Sling
Material: Herc Alloy 800Color: Orange
Grade: 80Working Load Limit: 12, 300 lb.
Chain Size: 3/8"Overall Reach: 5 ft.
Length: 5 ft.Double Capacity @ 60 Degrees: 12, 300 lb.
Sling Type: DOGNumber of Chains: 2
Attachment Type: Oblong Link and (2) Grab HooksCountry of Origin (subject to change): United States

Product Description

Chain Sling, Grade 80, Number of Chains 2, Chain Size 3/8 In., Overall Reach 5 ft., Double Capacity @ 60 Degrees 12, 300 lb., Attachment Type Oblong Link and (2) Grab Hooks, Sling Type DOG, Material Herc Alloy 800, Length 5 ft., Color Orange, Finish Painted, Working Load Limit 12, 300 lb., Standards ASME B30.9, OSHA 1910.184, Includes Durable Metal ID Tag, Attached to the Sling

Product Reviews

Save 15% when you sign up for Z-mail.