Chain Sling, G80, SGG, Alloy Stl 800, 5 ft L

CM| Zoro #: G1117541| Mfr #: 604081R5

$140.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1117541 Mfr #: 604081R5
Includes: Durable Metal ID Tag, Attached to the SlingStandards: ASME B30.9, OSHA 1910.184
Finish: PaintedItem: Chain Sling
Material: Herc Alloy 800Color: Orange
Grade: 80Single Capacity: 3500 lb.
Working Load Limit: 3500 lb.Chain Size: 9/32"
Overall Reach: 5 ft.Length: 5 ft.
Double Capacity @ 60 Degrees: 6100 lb.Sling Type: SGG
Attachment Type: Grab Hook Each EndNumber of Chains: 1
Country of Origin (subject to change): United States

Product Description

Chain Sling, Grade 80, Number of Chains 1, Chain Size 9/32 In., Overall Reach 5 ft., Single Capacity 3500 lb., Double Capacity @ 60 Degrees 6100 lb., Attachment Type Grab Hook Each End, Sling Type SGG, Material Herc Alloy 800, Length 5 ft., Color Orange, Finish Painted, Working Load Limit 3500 lb., Standards ASME B30.9, OSHA 1910.184, Includes Durable Metal ID Tag, Attached to the Sling

Product Reviews

Save 15%. Sign up for Z-mail.