Chain Sling, G80, SGG, Aly Stl 800, 10 ft L

CM| Zoro #: G1133167| Mfr #: 604082R10

$200.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1133167 Mfr #: 604082R10
Includes: Durable Metal ID Tag, Attached to the SlingStandards: ASME B30.9, OSHA 1910.184
Finish: PaintedItem: Chain Sling
Material: Herc Alloy 800Color: Orange
Grade: 80Single Capacity: 7100 lb.
Working Load Limit: 7100 lb.Chain Size: 3/8"
Overall Reach: 10 ft.Length: 10 ft.
Double Capacity @ 60 Degrees: 12, 300 lb.Sling Type: SGG
Number of Chains: 1Attachment Type: Grab Hook Each End
Country of Origin (subject to change): United States

Product Description

Chain Sling, Grade 80, Number of Chains 1, Chain Size 3/8 In., Overall Reach 10 ft., Single Capacity 7100 lb., Double Capacity @ 60 Degrees 12, 300 lb., Attachment Type Grab Hook Each End, Sling Type SGG, Material Herc Alloy 800, Length 10 ft., Color Orange, Finish Painted, Working Load Limit 7100 lb., Standards ASME B30.9, OSHA 1910.184, Includes Durable Metal ID Tag, Attached to the Sling

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.