Chain Sling, G80, SOS, Alloy Stl 800, 7 ft L

CM| Zoro #: G0328465| Mfr #: 604022R5

$231.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0328465 Mfr #: 604022R5
Includes: Durable Metal ID Tag, Attached to the SlingStandards: ASME B30.9, OSHA 1910.184
Finish: PaintedItem: Chain Sling
Material: Herc Alloy 800Color: Orange
Grade: 80Single Capacity: 7100 lb.
Working Load Limit: 7100 lb.Chain Size: 3/8"
Overall Reach: 5 ft.Length: 7 ft.
Double Capacity @ 60 Degrees: 12, 300 lb.Sling Type: SOS
Number of Chains: 1Attachment Type: Oblong Link and Sling Hook
Country of Origin (subject to change): United States

Product Description

Chain Sling, Grade 80, Number of Chains 1, Chain Size 3/8 In., Overall Reach 5 ft., Single Capacity 7100 lb., Double Capacity @ 60 Degrees 12, 300 lb., Attachment Type Oblong Link and Sling Hook, Sling Type SOS, Material Herc Alloy 800, Length 7 ft., Color Orange, Finish Painted, Working Load Limit 7100 lb., Standards ASME B30.9, OSHA 1910.184, Includes Durable Metal ID Tag, Attached to the Sling

Product Reviews

Save 15%. Sign up for Z-mail.