Chain Sling, G80, SPG, Aly Stl, 11-3/16 ft L

CM| Zoro #: G2182765| Mfr #: 604271R10

$309.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2182765 Mfr #: 604271R10
Includes: Durable Metal ID Tag, Attached to the SlingStandards: ASME B30.9, OSHA 1910.184
Finish: PaintedItem: Chain Sling
Material: Herc Alloy 800Color: Orange
Grade: 80Single Capacity: 3500 lb.
Working Load Limit: 3500 lb.Chain Size: 9/32"
Overall Reach: 10 ft.Length: 11-1/4 ft.
Double Capacity @ 60 Degrees: 6100 lb.Sling Type: SPG
Number of Chains: 1Attachment Type: Pear Master Link and Grab Hook
Country of Origin (subject to change): United States

Product Description

Chain Sling, Grade 80, Number of Chains 1, Chain Size 9/32 In., Overall Reach 10 ft., Single Capacity 3500 lb., Double Capacity @ 60 Degrees 6100 lb., Attachment Type Pear Master Link and Grab Hook, Sling Type SPG, Material Herc Alloy 800, Length 11-1/4 ft., Color Orange, Finish Painted, Working Load Limit 3500 lb., Standards ASME B30.9, OSHA 1910.184, Includes Durable Metal ID Tag, Attached to the Sling

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.