Shop Alternate Products
This Product is Discontinued
Cm
Connecting Link, 1/4 In, 1300 lb, GR 30 (Discontinued)
Mfr # M614
Zoro # G1022052
This Product is Discontinued
Key Features
- Material Hot Forged Steel
- Grade 30
- Working Load Limit 1,300 lb
- Finish Varnish
- Trade Size 1/4 in