Connecting Link, 3/16 In, 800 lb, GR 30

CM| Zoro #: G2217485| Mfr #: M613

$3.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2217485 Mfr #: M613
Standards: Federal Specification RR-C-271D Type IIFinish: Clear Varnish
Material: Hot Forged SteelItem: Connecting Link
Grade: 30Working Load Limit: 800 lb.
Trade Size: 3/16"Country of Origin (subject to change): China

Product Description

Connecting Link, Grade 30, Trade Size 3/16 In., Working Load Limit 800 lb., Finish Clear Varnish, Material Hot Forged Steel, Standards Federal Specification RR-C-271D Type II

Product Reviews

Save 15%. Sign up for Z-mail.