Shop Alternate Products
This Product is Discontinued
Cm
Connecting Link, 5/16 In, 1900 lb, GR 30 (Discontinued)
Mfr # M615
Zoro # G2078684
This Product is Discontinued
Key Features
- Grade 30
- Material Hot Forged Steel
- Working Load Limit 1900 lb
- Finish Clear Varnish
- Trade Size 5/16 in