15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Coupling Link, 5/8 In, 18, 100 lb, GR 80

CM| Zoro #: G0450143| Mfr #: 664062-2

$34.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0450143 Mfr #: 664062-2
Includes: -Standards: ANSI B30.9, OSHA
Finish: NaturalMaterial: Alloy Steel
Item: Coupling LinkGrade: 80
Item: Coupling LinkWorking Load Limit: 18, 100 lb.
Trade Size: 5/8"Country of Origin (subject to change): United States

Product Description

Coupling Link, Grade 80, Trade Size 5/8 In., Working Load Limit 18, 100 lb., Finish Natural, Material Alloy Steel, Standards ANSI B30.9, OSHA, Includes -

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.