KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupling Link, 9/32 In, 3500 lb, GR 80

CM| Zoro #: G0360324| Mfr #: 664228

$30.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI B30.9, OSHA
Item: Coupling Link
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0360324 Mfr #: 664228
Standards: ANSI B30.9, OSHAItem: Coupling Link
Material: Alloy steelWorking Load Limit: 3500 lb.
Trade Size: 9/32"Grade: 80
Finish: NaturalCountry of Origin (subject to change): United States

Description

Coupling Link, Grade 80, Trade Size 9/32 In., Working Load Limit 3500 lb., Finish Natural, Material Alloy Steel, Standards ANSI B30.9, OSHA, Includes -

Reviews