KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Army Type Chain Hoist, 1000 lb., 10 ft.

CM CYCLONE| Zoro #: G0806495| Mfr #: 4522

$1174.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hoist Lift: 10 ft.
Standards: HMI and ANSI/ASME B30.16
Housing Width: 8-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0806495 Mfr #: 4522
Hoist Lift: 10 ft.Standards: HMI and ANSI/ASME B30.16
Housing Width: 8-3/8"Pull to Lift Rated Load: 46 lb.
Min. Between Hooks: 11-3/4"Hoist Mount: Push Trolley
Housing Length: 10-1/8"Housing Depth: 12-1/4"
Load Capacity: 1000 lb.Brake: Weston Style Brake
Includes: 6 ft. Hand ChainHoist Overload Protection: No
Hook Opening: 1"Country of Origin (subject to change): Unknown

Description

Manual Chain Hoist, Load Capacity 1000 lb., Hoist Lift 10 ft., Hook Opening 1 In., Min. Between Hooks 11-3/4 In., Housing Length 10-1/8 In., Housing Width 8-3/8 In., Housing Depth 12-1/4 In., Pull to Lift Rated Load 46 lb., Brake Weston Style Brake, Standards HMI and ANSI/ASME B30.16, Includes 6 ft. Hand Chain, Hoist Overload Protection No, Hoist Mount Push Trolley

Reviews