Manual Chain Hoist, 1000 lb., Lift 10 ft.

CM CYCLONE| Zoro #: G0488162| Mfr #: 4622

$670.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0488162 Mfr #: 4622
Includes: Safety Latch HooksStandards: HMI and ANSI/ASME B30.16
Hoist Lift: 10 ft.Hoist Overload Protection: No
Brake: Weston Style BrakeItem: Manual Chain Hoist
Hoist Mount: Hook Mounted - No TrolleyHousing Width: 10-7/8"
Housing Length: 10-1/8"Load Capacity: 1000 lb.
Hook Opening: 1"Min. Between Hooks: 12-7/8"
Pull to Lift Rated Load: 46 lb.Housing Depth: 7-3/8"
Country of Origin (subject to change): Unknown

Product Description

Manual Chain Hoist, Load Capacity 1000 lb., Hoist Lift 10 ft., Hook Opening 1 In., Min. Between Hooks 12-7/8 In., Housing Length 10-1/8 In., Housing Width 10-7/8 In., Housing Depth 7-3/8 In., Pull to Lift Rated Load 46 lb., Brake Weston Style Brake, Standards HMI and ANSI/ASME B30.16, Includes Safety Latch Hooks, Hoist Overload Protection No, Hoist Mount Hook Mounted - No Trolley

Product Reviews

Save 15%. Sign up for Z-mail.