Grab Hook, Alloy Steel, G80, 12000 lb.

CM| Zoro #: G0370133| Mfr #: M808A

$18.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0370133 Mfr #: M808A
Grade: 80Trade Size: 1/2"
Dimension d: 11/32"Dimension B: 3-3/8"
Material: Alloy steelAttachment Type: Clevis
Item: Grab HookFinish: Orange
Dimension C: 19/32"Standards: ASME B30.10
Color: OrangeWorking Load Limit: 12, 000 lb.
Item: Grab HookWorking Load Limit: 12, 000 lb.
Trade Size: 1/2"Grade: 80
Material: Alloy steelFinish: Orange
Standards: ASME B30.10Country of Origin (subject to change): United States

Product Description

Grab Hook, Material Alloy Steel, Grade 80, Attachment Type Clevis, Trade Size 1/2 In., Working Load Limit 12,000 lb., Dimension B 3-3/8 In., Dimension C 19/32 In., Dimension d 11/32 In., Orange, Finish Orange, Standards ASME B30.10

Product Reviews

Save 15%. Sign up for Z-mail.