Grab Hook, Alloy Steel, G80, Clevis

CM |Zoro #: G1065233|Mfr #: M806A

$12.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1065233 Mfr #: M806A
Attachment Type: ClevisItem: Grab Hook
Working Load Limit: 7100 lb.Trade Size: 3/8"
Grade: 80Material: Alloy Steel
Finish: OrangeStandards: ASME B30.10
Dimension a: 1/2"Color: Orange
Dimension d: 15/32"Dimension C: 1/2"
Dimension B: 2-41/64"Country of Origin (subject to change): United States

Product Description

Grab Hook, Material Alloy Steel, Grade 80, Attachment Type Clevis, Trade Size 3/8 In., Working Load Limit 7100 lb., Dimension a 1/2 In., Dimension B 2-41/64 In., Dimension C 1/2 In., Dimension d 15/32 In., Orange, Finish Orange, Standards ASME B30.10

Product Reviews

Save 15% when you sign up for Z-mail.