Grab Hook, Steel, G100, Clevis, 4300 lb.

CM |Zoro #: G0581445|Mfr #: 659722

$26.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0581445 Mfr #: 659722
Grade: 100Standards: ASTM, OSHA and NACM
Item: Grab HookWorking Load Limit: 4300 lb.
Trade Size: 9/32"Material: Steel
Finish: OrangeColor: Orange
Attachment Type: ClevisCountry of Origin (subject to change): United States

Product Description

Grab Hook, Material Steel, Grade 100, Attachment Type Clevis, Trade Size 9/32 In., Working Load Limit 4300 lb., Orange, Finish Orange, For Use With Grade 100 Chain, Standards ASTM, OSHA and NACM

Product Reviews

Save 15% when you sign up for Z-mail.