Hook Safety Latch Kit, for 5UT31, etc.

CM| Zoro #: G1726417| Mfr #: 400451

$20.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Latch Kit
Item: Latch Kit
For Use With: 656 2T
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1726417 Mfr #: 400451
Includes: Latch KitItem: Latch Kit
For Use With: 656 2TFor Use With Mfr. Model Number:
Type: Country of Origin (subject to change): China

Description

Hook Safety Latch Kit, For Use With G0461517, G1000264, & G2433636

Reviews