Lever Chain Hoist, 1500 lb., Lift 20 ft.

CM| Zoro #: G1794256| Mfr #: 4061

$669.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1794256 Mfr #: 4061
Includes: Safety Latch HooksStandards: ANSI/ASME B30.21
Hook Opening: 1-1/32"Finish: Powder Coated
Pull to Lift Rated Load: 58 lb.Hoist Lift: 20 ft.
Reeving: 1Hoist Overload Protection: No
Brake: Weston Style Automatic BrakeMin. Between Hooks: 10-3/4"
Item: Lever Chain HoistHoist Mount: Hook Mounted - No Trolley
Load Capacity: 1500 lb.Lever Length: 21-1/4"
Chain: Hardened SteelChain Length: 21 ft.
Load Capacity: 1500 lb.Hoist Lift: 20 ft.
Pull to Lift Rated Load: 58 lb.Min. Between Hooks: 10-3/4"
Lever Length: 21-1/4"Hook Opening: 1-1/32"
Reeving: 1Country of Origin (subject to change): United States

Product Description

Lever Chain Hoist, Load Capacity 1500 lb., Hoist Lift 20 ft., Hook Opening 1-1/32 In., Min. Between Hooks 10-3/4 In., Pull to Lift Rated Load 58 lb., Lever Length 21-1/4 In., Brake Weston Style Automatic Brake, Reeving 1, Chain Hardened Steel, Chain Length 21 ft., Finish Powder Coated, Standards ANSI/ASME B30.21, Includes Safety Latch Hooks, Hoist Overload Protection No, Hoist Mount Hook Mounted - No Trolley

Product Reviews

Save 15%. Sign up for Z-mail.