Lever Chain Hoist, 6000 lb., Lift 20 ft.

CM |Zoro #: G0827653|Mfr #: 4066

$1,361.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0827653 Mfr #: 4066
Includes: Safety Latch HooksStandards: ANSI/ASME B30.21
Finish: Powder CoatedLift: 20 ft.
Hoist Overload Protection: NoBrake: Weston Style Automatic Brake
Item: Lever Chain HoistLever Length: 21-1/4"
Chain: Hardened SteelLoad Capacity: 6000 lb.
Lift: 20 ft.Pull to Lift Rated Load: 95 lb.
Min. Between Hooks: 16-15/16"Lever Length: 21-1/4"
Hook Opening: 1-7/32"Reeving: 2
Chain Length: 41 ft.Country of Origin (subject to change): Unknown

Product Description

Lever Chain Hoist, Load Capacity 6000 lb., Lift 20 ft., Hook Opening 1-7/32 In., Min. Between Hooks 16-15/16 In., Pull to Lift Rated Load 95 lb., Lever Length 21-1/4 In., Brake Weston Style Automatic Brake, Reeving 2, Chain Hardened Steel, Chain Length 41 ft., Finish Powder Coated, Standards ANSI/ASME B30.21, Includes Safety Latch Hooks, Hoist Overload Protection No

Product Reviews

Save 15% when you sign up for Z-mail.