Lever Load Binder, Fixed, 5400 lb.

CM| Zoro #: G0932032| Mfr #: 48405

$61.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0932032 Mfr #: 48405
Item: Lever Load BinderHandle Type: Fixed
Trade Size G70: 5/16"Standards: CVSA
Working Load Limit: 5400 lb.Trade Size G30/G43: 3/8"
Take Up: 4-3/4"Hook to Hook Min./Max.: 17-1/2" to 22-1/4"
Trade Size G30/G43: 3/8"Country of Origin (subject to change): United States

Product Description

Lever Load Binder, Handle Type Fixed, Working Load Limit 5400 lb., Trade Size G30/G43 3/8 In., Trade Size G70 5/16 In., Hook to Hook Min./Max. 17-1/2 In. to 22-1/4 In., Take Up 4-3/4 In., Standards CVSA
Save 15%. Sign up for Z-mail.