Chain Container, SS, 10 Ft Lift, 8In

CM LODESTAR| Zoro #: G2452965| Mfr #: 2450SS

$390.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2452965 Mfr #: 2450SS
Chain Lift: Single 10 ft.Diameter: 5"
Item: Chain ContainerHeight: 8"
Material: Stainless SteelCountry of Origin (subject to change): United States

Product Description

Stainless Steel Chain Container, For Use With 2YE29,G1084517,G1754015,2YE32,G3062561,G2815592,2YE35,G3171061,G0595016,2YE38,G1903745,G2974002, Length 8 In, Width 5 In, Chain Lift 10 Ft, Includes Security Cable

Product Reviews

Save 15%. Sign up for Z-mail.