Long Reach Shackle, Screw Pin, 10000 lb.

CM |Zoro #: G0352475|Mfr #: M7152

$47.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0352475 Mfr #: M7152
Pin Material: Forged SteelStandards: ASTM A153, Federal RR-C271D
Finish: NaturalBody Material: Forged Steel
Item: Long Reach ShackleWorking Load Limit: 10, 000 lb.
Body Size: 3/4"Width Between Eyes: 2-3/4"
Finish: NaturalStandards: ASTM A153, Federal RR-C271D
Pin Style: ScrewPin Dia.: 7/8"
Country of Origin (subject to change): United States

Product Description

Long Reach Shackle, Pin Style Screw, Working Load Limit 10, 000 lb., Width Between Eyes 2-3/4 In., Pin Dia. 7/8 In., Body Size 3/4 In., Body Material Forged Steel, Finish Natural, Pin Material Forged Steel, Standards ASTM A153, Federal RR-C271D

Product Reviews

Save 15% when you sign up for Z-mail.