Low Headroom Chain Hoist, 6000 lb., 20 ft.

CM |Zoro #: G1308133|Mfr #: 2214

$913.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1308133 Mfr #: 2214
Includes: Swivel Hooks w/Safety LatchesStandards: ANSI/ASME B30.16
Hook Opening: 1-5/16"Pull to Lift Rated Load: 65 lb.
Lift: 20 ft.Hoist Overload Protection: No
Length: 8-5/16"Min. Between Hooks: 21-29/32"
Item: Low Headroom Chain HoistBrake: Self-Adjusting Brake
Load Capacity: 6000 lb.Depth: 8-5/16"
Width: 6-5/8"Load Capacity: 6000 lb.
Lift: 20 ft.Hook Opening: 1-5/16"
Min. Between Hooks: 21-29/32"Depth: 8-5/16"
Width: 6-5/8"Pull to Lift Rated Load: 65 lb.
Country of Origin (subject to change): China

Product Description

Low Headroom Chain Hoist, Load Capacity 6000 lb., Lift 20 ft., Hook Opening 1-5/16 In., Min. Between Hooks 21-29/32 In., Length 8-5/16 In., Width 6-5/8 In., Depth 8-5/16 In., Pull to Lift Rated Load 65 lb., Brake Self-Adjusting Brake, Standards ANSI/ASME B30.16, Includes Swivel Hooks w/Safety Latches, Hoist Overload Protection No

Product Reviews

Save 15% when you sign up for Z-mail.