Shop Alternate Products
This Product is Discontinued
Cm
Master Link, Grade 100, 1 1/4 In, 45,200 Lb (Discontinued)
Mfr # 555240
Zoro # G0954581
This Product is Discontinued
Key Features
- Shape Oblong
- Grade 100
- Working Load Limit 45,200 lb.
- Used With Chain Size (in.) 1-1/4
- Finish Powder Coated