Master Link, Grade 100, 1 In, 30, 000 Lb

CM| Zoro #: G2292832| Mfr #: 555238

$38.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2292832 Mfr #: 555238
Grade: 100Standards: OSHA, ASTM and NACM
Item: Master LinkWorking Load Limit: 30, 000 lb.
Material: Forged Alloy SteelFinish: Powder Coated
Shape: OblongUsed With Chain Size (in.): 1
Country of Origin (subject to change): United States

Product Description

Master Link, Grade 100, Working Load Limit 30, 000 lb., Used With Chain Size (in.) 1, Finish Powder Coated, Shape Oblong, Material Forged Alloy Steel, Standards OSHA, ASTM and NACM

Product Reviews

Save 15%. Sign up for Z-mail.