Plate Clamp, 3300 lb, Vertical, 0 to 3/4 In

CM |Zoro #: G1880803|Mfr #: 92 1500

$316.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1880803 Mfr #: 92 1500
Standards: ANSI/ASME B30.20Lifting Point: Load Ring
Locking Type: Load ActivatedJaw Material: Hardened Steel
Item: Plate ClampOperation: Vertical Lift
Item: Plate ClampJaw Material: Hardened Steel
Safe Working Load: 3300 lb.Jaw Capacity: 0 to 3/4"
Country of Origin (subject to change): United Kingdom

Product Description

Plate Clamp, Operation Vertical Lift, Safe Working Load 3300 lb., Jaw Capacity 0 to 3/4 In., Locking Type Load Activated, Jaw Material Hardened Steel, Lifting Point Load Ring, Standards ANSI/ASME B30.20

Product Reviews

Save 15% when you sign up for Z-mail.