Slip Hook, Alloy Steel, G63, Clevis

CM| Zoro #: G0254712| Mfr #: M906A

$15.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0254712 Mfr #: M906A
Finish: PaintedItem: Slip Hook
Material: Alloy SteelColor: Orange
Working Load Limit: 5500 lb.Standards: NACM Specifications
Trade Size: 3/8"Grade: 63
Includes: Hook and ClevisAttachment Type: Clevis
Country of Origin (subject to change): United States

Product Description

Slip Hook, Material Alloy Steel, Grade 63, Attachment Type Clevis, Trade Size 3/8 In., Working Load Limit 5500 lb., Orange, Finish Painted, For Use With Grade 63 Chain, Includes Hook and Clevis, Standards NACM Specifications

Product Reviews

Save 15%. Sign up for Z-mail.