Slip Hook, Alloy Steel, G70, Clevis

CM| Zoro #: G2244611| Mfr #: M6906A

$15.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2244611 Mfr #: M6906A
Attachment Type: ClevisItem: Slip Hook
Working Load Limit: 6600 lb.Trade Size: 3/8"
Grade: 70Material: Alloy Steel
Finish: PaintedStandards: ASTM and NACM
Dimension B: 3-25/64"Color: Orange
Dimension C: 31/64"Country of Origin (subject to change): United States

Product Description

Slip Hook, Material Alloy Steel, Grade 70, Attachment Type Clevis, Trade Size 3/8 In., Working Load Limit 6600 lb., Dimension B 3-25/64 In., Dimension C 31/64 In., Orange, Finish Painted, For Use With System #7 Chain, Standards ASTM and NACM

Product Reviews

Save 15%. Sign up for Z-mail.