Slip Hook, Alloy Steel, G80, 10000 lb.

CM| Zoro #: G1105115| Mfr #: M3507A

$115.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1105115 Mfr #: M3507A
Includes: LatchItem: Slip Hook
Finish: PaintedFor Use With: Larger Couplers and An Optional Latch
Material: Alloy SteelColor: Red
Grade: 80Attachment Type: Swivel
Working Load Limit: 10, 000 lb.Dimension B: 7-1/2"
Diameter: 3/4"Dimension C: 2"
Country of Origin (subject to change): United States

Product Description

Slip Hook, Material Alloy Steel, Grade 80, Attachment Type Swivel, Working Load Limit 10, 000 lb., Dimension B 7-1/2 In., Dimension C 2 In., Diameter 3/4 In., Red, Finish Painted, For Use With Larger Couplers and An Optional Latch, Includes Latch

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.